V12 V1750/06 DEFENDER STS BLACK S3 AN WR SRC W/P BOOT
EU shoe size | 41 |
---|---|
Main material | Microfiber |
Water proof | Yes |
EU shoe size | 41 |
---|---|
Main material | Microfiber |
Water proof | Yes |
Metal free | Yes |
Type of soles | Stability Traction System (STS) rugged sole |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Colour | Black |
UK shoe size | 7 |
Material | Woven Fibre (Midsole)-Highly Durable PU (Sole) |
Delivery usually within ( 3 ) days