JALAS 9945 EXALTER MID CUT BOOT S1 SRC P HRO EU41 UK7
Boots/Ankle boots 9945 JALAS®
See technical informationReferences
Jalas:9945-41
Rubix:271A4332
EAN:6408487512940
Product details : JALAS 9945 EXALTER MID CUT BOOT S1 SRC P HRO EU41 UK7
This mid-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The model provides extra ankle support and PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper has net-covered ventilation holes to keep feet cool and prevent sand from entering the shoes. BOA® Fit System makes it easy to put on and take off the shoe.
Strengths
Breathable mesh, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Ankle support, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Main material | microfiber |
| Colour | black |
Show UNSPSC/ECL@SS
£ 148.75 excl. VAT
/ Each
£ 178.50 incl. VAT
- Usually arrives within 14 working days
EU shoe size
41

