SANDVIK A12M-SCLCL 06 107 BORING BAR FOR TURNING 5727574


Boring bar Sandvik Coromant

References
sandvik coromant:A12M-SCLCL 06
rubix:1501141
manufacturer :5727574
brand logo
brand logo
Technical specifications
Total length150 mm
Width9 mm
Height9 mm
See all Specifications

Product details : SANDVIK A12M-SCLCL 06 107 BORING BAR FOR TURNING 5727574


CoroTurnⓇ 107 boring bar for turning

Technical specifications


Attributes
Total length150 mm
Width9 mm
Height9 mm
Type of assemblyCCMT
Type of tool tip attachmentInsert
Head length18 mm
Show UNSPSC/ECL@SS
£ 111.15 excl. VAT
/ Each
£ 133.38 incl. VAT
  • Usually arrives within 14 working days