References
Walter:DCLNL2525X12-P
Rubix:276A4235
Manufacturer :6824153
Product details : WALTER DCLNL2525X12-P TOOLHOLDERS 7438903
ISO tool holder for turning Walter turn internal and external machining, with precise internal lubricant supply.
Technical specifications
Attributes
| Total length | 130 mm |
|---|---|
| Width | 32 mm |
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 352.00 excl. VAT
/ Each
£ 422.40 incl. VAT
- Usually arrives within 14 working days

