SANDVIK A20S-SCLCL 09 BORING BAR FOR TURNING 5721976
Boring bar Sandvik Coromant
See technical informationReferences
Sandvik Coromant:A20S-SCLCL 09
Rubix:1501167
Manufacturer :5721976



Product details : SANDVIK A20S-SCLCL 09 BORING BAR FOR TURNING 5721976
CoroTurnⓇ 107 boring bar for turning
Technical specifications
Attributes
| Total length | 250 mm |
|---|---|
| Width | 13 mm |
| Height | 18 mm |
| Type of assembly | ccmt |
| Type of tool tip attachment | insert |
| Head length | 30 mm |
| Internal cooling | yes |
| Shank Size | 20 |
Show UNSPSC/ECL@SS
£ 152.00 excl. VAT
/ Each
£ 182.40 incl. VAT
- Usually arrives within 14 working days
