References
Mitsubishi Materials:A20QPCLNR09
Rubix:276A5133

Product details : MITSUBCARB A20QPCLNR09 TOOL-HOLDER INTERNAL 7004906
Economical negative removable insert. The minimum cutting diameter is 20mm. Lever-clamped type. Length equivalent to 3 times the diameter (l/d = 3). ISO standard.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Length | 180 mm |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 229.28 excl. VAT
/ Each
£ 275.14 incl. VAT
- Usually arrives within 14 working days
