SANDVIK R429U-A16-08040TC06 BORING BAR WITH INDEXABLE INSERT 6415714
Boring bar with indexable insert Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R429U-A16-08040TC06
Rubix:203A8226
Manufacturer :6415714




Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of assembly | drill rod with interchangeable insert for (micrometric) precision drill chucks; cylindrical shank with internal coolant supply |
Product details : SANDVIK R429U-A16-08040TC06 BORING BAR WITH INDEXABLE INSERT 6415714
Boring bar with indexable insert for fine boring heads
Drill rod with interchangeable inserts for micrometric drill chucks
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of assembly | drill rod with interchangeable insert for (micrometric) precision drill chucks; cylindrical shank with internal coolant supply |
| Width | 16 mm |
| Height | 101 mm |
| Size | a16-08040tc06 |
Show UNSPSC/ECL@SS
£ 176.70 excl. VAT
/ Each
£ 212.04 incl. VAT
- Usually arrives within 14 working days