References
Sandvik Coromant:825D-167TC11U-C8S
Rubix:317A1893
Manufacturer :7591910
EAN:7323223833990

Product details : SANDVIK 825D-167TC11U-C8S COROMANT CAPTO 7591910
The Sandvik Coromant 825D-167TC11U-C8S boring tool holder is a high-precision solution designed for micrometric machining of internal diameters. Equipped with Silent Tools™ technology, it ensures optimal stability and a significant reduction of vibrations, even with large overhangs. It is ideal for applications requiring tight tolerances and excellent surface finish.
Features :
This CoroBore® 825 boring tool holder stands out for its ability to reduce vibrations thanks to Silent Tools™ technology, thereby ensuring greater precision and improved productivity. Its screw clamping system provides a secure and rigid hold of the tool while facilitating the replacement of indexable inserts. Adjustment is on the order of a few microns, allowing tolerances of IT6 to be achieved. Compatible with the Coromant Capto® modular interface, it offers optimal flexibility and allows quick adaptability to users' specific needs. Its robust steel and aluminium construction gives it long durability. It can be used on any type of metal, depending on the insert used.
Specifications :
- Minimum cutting diameter: 136 mm.
- Maximum cutting diameter: 167 mm.
- Cutting edge angle: 92°.
- Number of cutting elements: 1.
- Clamping type: screw clamping.
- Interface: Coromant Capto® C8.
- Coolant pressure: 70 bar.
- Coolant inlet: concentric axial and radial.
- Body diameter: 130 mm.
- Functional length: 500 mm.
- Weight: 18,359 kg.
Standards :
The 825D-167TC11U-C8S boring tool holder complies with ISO 26623-1, which defines the dimensions and characteristics of polygonal tool shanks used for automatic and manual tool changing on machine tools, thus ensuring optimal compatibility with modern tooling systems.
Brand information :
Sandvik Coromant is a world leader in cutting tools and machining solutions. With more than 80 years of expertise, the company develops cutting-edge innovations to improve the efficiency and precision of industrial processes. Its commitment to quality and performance is reflected through a comprehensive range of tools and modular systems adapted to the requirements of the most demanding industries.
Features :
This CoroBore® 825 boring tool holder stands out for its ability to reduce vibrations thanks to Silent Tools™ technology, thereby ensuring greater precision and improved productivity. Its screw clamping system provides a secure and rigid hold of the tool while facilitating the replacement of indexable inserts. Adjustment is on the order of a few microns, allowing tolerances of IT6 to be achieved. Compatible with the Coromant Capto® modular interface, it offers optimal flexibility and allows quick adaptability to users' specific needs. Its robust steel and aluminium construction gives it long durability. It can be used on any type of metal, depending on the insert used.
Specifications :
- Minimum cutting diameter: 136 mm.
- Maximum cutting diameter: 167 mm.
- Cutting edge angle: 92°.
- Number of cutting elements: 1.
- Clamping type: screw clamping.
- Interface: Coromant Capto® C8.
- Coolant pressure: 70 bar.
- Coolant inlet: concentric axial and radial.
- Body diameter: 130 mm.
- Functional length: 500 mm.
- Weight: 18,359 kg.
Standards :
The 825D-167TC11U-C8S boring tool holder complies with ISO 26623-1, which defines the dimensions and characteristics of polygonal tool shanks used for automatic and manual tool changing on machine tools, thus ensuring optimal compatibility with modern tooling systems.
Brand information :
Sandvik Coromant is a world leader in cutting tools and machining solutions. With more than 80 years of expertise, the company develops cutting-edge innovations to improve the efficiency and precision of industrial processes. Its commitment to quality and performance is reflected through a comprehensive range of tools and modular systems adapted to the requirements of the most demanding industries.
Strengths
- Reduction of vibrations for improved stability and precision.
- Silent Tools™ technology for smooth machining and optimal surface quality.
- Coromant Capto® interface for increased flexibility and adaptability.
- Screw clamping for secure holding and quick insert replacement.
- Optimized coolant inlet for effective cooling.
- Silent Tools™ technology for smooth machining and optimal surface quality.
- Coromant Capto® interface for increased flexibility and adaptability.
- Screw clamping for secure holding and quick insert replacement.
- Optimized coolant inlet for effective cooling.
Applications
This boring tool holder is designed for high-precision machining across various industrial sectors. It is ideal for aerospace, automotive, and general engineering, where precision and surface finish quality are essential. Used for finishing internal diameters, it ensures excellent consistency of machined surfaces. It is also suitable for applications requiring large overhangs, thanks to its advanced anti-vibration design.
Technical specifications
Attributes
| Diameter | 130 mm |
|---|---|
| Type of assembly | c8 |
| Width | 167 mm |
| Height | 81 mm |
Show UNSPSC/ECL@SS
£ 6,460.21 excl. VAT
/ Each
£ 7,752.25 incl. VAT
- Usually arrives within 14 working days
