BOTT BOX 130 X 298 X 165MM PACK OF 24 13022055.19
bottBox with viewing window with label clip (pack of 24) WxDxH. 130x298x165mm plastic / RAL 7016
See technical informationSee documentsReferences
Bott:13022055.19
Rubix:2535941
EAN:4049751622198

Documents
Product details : BOTT BOX 130 X 298 X 165MM PACK OF 24 13022055.19
bottBox with transparent front panel and label clip. Heavy duty plastic storage bin with modular, stackable design, Optional lid and dividers available Supplied as a kit of 24. Colour: Anthracite grey. WxDxH. 130x298x165mm
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Width | 298 mm |
| Height | 165 mm |
Show UNSPSC/ECL@SS
£ 171.47 excl. VAT
/ Each
£ 205.76 incl. VAT
- Delivery usually within ( 16 ) days