References
SMC:G46-4-01-LN
Rubix:2602976

Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-4-01-LN PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•4 gauge diameters: ø37.5, ø42.5, ø51.4, ø63.4.
•Red and green zones offer improved visibility of pressure control range.Back side thread. R1/8, R1/4 Indication precision: ±3% F.S. (full span)
Size: G46 (ø42.5)
Maximum Display: 4 (0.4 MPa)
Connection Thread: 01 (R1/8)
Clear Cover Material: N (Nylon)
•Red and green zones offer improved visibility of pressure control range.
Size: G46 (ø42.5)
Maximum Display: 4 (0.4 MPa)
Connection Thread: 01 (R1/8)
Clear Cover Material: N (Nylon)
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Max. service pressure | 4 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | die-cast aluminium |
| Min. service pressure | 0 bar |
| Precision | ±3 %f.s. |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Delivery usually within ( 4 ) days