References
Festo:VAM-63-V1/0-R1/4-EN
Rubix:128A1104
Manufacturer :537811
EAN:4052568049591

Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | vam |
Documents
Product details : FESTO 537811 VACUUM GAUGE VAM-63-V1/0-R1/4-EN
Vacuum gauge VAM-63-V1/0-R1/4-EN With display unit in bar. Nominal size of pressure gauge=63, Position of Connection=Rear side central, Based on the standard=DIN EN 837-1, Type of seal on screw-in stud=coating, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x60x70 mm |
|---|---|
| Logistic Weight | 109 g |
| Max. service pressure | 0 bar |
| Connecting diameter | r 1/4 '' |
| Type | vam |
| Material | abs, ps, brass |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ Each
£ 32.76 incl. VAT
- Delivery usually within ( 2 ) days