References
SMC:GA33-10-01
Rubix:2602985
Manufacturer :GA33-10-01
EAN:3618036102857

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC GA33-10-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose pressure gauge
•Back side or vertical side thread
•Pressure range: 0 to 1.0MPa
•Indication precision: ±3% F.S. (full span)
Pressure Gauge: GA33 (ø30 Outside Diameter, Vertical Side Thread)
Display Pressure: 10 (1.0MPa)
Connection Thread: 01 (R 1/8)
Option: None
•Back side or vertical side thread
•Pressure range: 0 to 1.0MPa
•Indication precision: ±3% F.S. (full span)
Pressure Gauge: GA33 (ø30 Outside Diameter, Vertical Side Thread)
Display Pressure: 10 (1.0MPa)
Connection Thread: 01 (R 1/8)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x43x30 mm |
|---|---|
| Logistic Weight | 55 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | stainless steel (case);glass (cover);brass (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ± 3 % de l’étendue (f.s. / pleine échelle) |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Delivery usually within ( 4 ) days