KTR BOWEX 14 PA PLUG-IN SLEEVE 11 W. KEY AND THREAD


BoWex 14 Plug-In Sleeve

References
ktr:BOWEX 14 JUNIOR 2B 11H7
rubix:399A4239
manufacturer :10141101100
KTR COUPLING BOWEX 14 JUNIOR 2B=11MM
brand logo
Technical specifications
Typeø11 w. key and thread
See all Specifications

Product details : KTR BOWEX 14 PA PLUG-IN SLEEVE 11 W. KEY AND THREAD


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.

Technical specifications


Attributes
Logistic Weight20 g
Typeø11 w. key and thread
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
  • Usually arrives within 14 working days