SKF PHE25GCRSB DOUBLE ENGAGE COUPLING HUB
SKF Gear Couling - Hub GCRSB Series
See technical informationReferences
SKF:PHE 25GCRSB
Rubix:218A4451
EAN:7316572624371

Product details : SKF PHE25GCRSB DOUBLE ENGAGE COUPLING HUB
Unparalleled high torque coupling, wide range of bore capacities. Torque ranges up to 1,391kNm, (1,025,947 lbf-ft). Bores sizes to 525mm (21in) as standard. An economical, high performance choice.
Technical specifications
Attributes
| Logistic Weight | 8 000 g |
|---|---|
| Type | hub |
Show UNSPSC/ECL@SS
£ 168.74 excl. VAT
/ Each
£ 202.49 incl. VAT
- Delivery usually within ( 3 ) days
