Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Curved teeth couplings
Accessory/spare part for curved teeth couplings
SKF PHE25GCKIT DOUBLE ENGAGE COUPLING KIT
SKF PHE25GCKIT DOUBLE ENGAGE COUPLING KIT
SKF Gear Coupling - Assembly Kit GCKIT Series
References
skf:
PHE 25GCKIT
rubix:
218A4480
ean:
7316572815472
Technical specifications
Type
assembly kit
Product details
Technical specifications
Product details : SKF PHE25GCKIT DOUBLE ENGAGE COUPLING KIT
Unparalleled high torque coupling, wide range of bore capacities. Torque ranges up to 1,391kNm, (1,025,947 lbf-ft). Bores sizes to 525mm (21in) as standard. An economical, high performance choice.
Technical specifications
Attributes
Type
assembly kit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.07
excl. VAT
/
Each
£
135.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KTR BOWEX 14 PA PLUG-IN SLEEVE 14 W. KEY AND THREAD
KTR BOWEX 42 ELASTOMER T40 SHORE FOR HE1/HE2/HEW
SKF PHE-L050NR SPIDER COUPLING NITRILE 27.5MM
SKF 1150TG HCOVER HORIZONTAL SPLIT COVER
KTR COUPLING SLEEVE 10280100050
KTR KTR CPLG SEEVEHUB BOWEX J14 PA-SLEEVE A12
TIMKEN QF50VSPCOVER COUPLING COVER
SKF PHE25GCCOVER DOUBLE ENGAGE COUPLING COVER
KTR BOWEX 28 AS SLEEVE
KTR KTR COUPLING SLEEVE BOWEX M14 SLEEVE
KTR COUPLING SLEEVE BOWEX45ASSLEEVE
SKF PHE L150NR SKF FLEXIBLE COUPLING FLECTOR 95MM
KTR COUPLING SLEEVE BOWEX M32
KTR COUPLING SLEEVE BOWEX M19
KTR KTR CPLG SEEVEHUB BOWEX J24 PA-SLEEVE A20