Bowling Top S3 SRC shoes
EU shoe size | 45 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
ESD | yes |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | water-repellent technical fabric and suede leather |
Secondary colour | grey |
Usually arrives within 14 working days