Womens Shoe
EU shoe size | 37 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 37 |
---|---|
Colour | Black |
Main material | Leather |
Metal free | Yes |
Type of soles | Composite Mid Sole |
Weight | 614 g |
Material | Leather (Upper)-Rubber (Sole)-Woven Fibre (Midsole) |
In stock: Next day delivery