References
Mascot:50180-870-18-XS
Rubix:378A6143
EAN:5711074320936

Product details : MASCOT 50180 LAGOA BOXER SHORTS DANTH XS
Anti-bacterial (Test JIS L1902:2002), anti-static and moisture wicking. Elastic fabric that fits the body’s curves. Quick drying - important to avoid cooling of the body. Effectively protects against UV rays. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Colour | grey |
| Size | xs |
| Main material | polyester |
| Material | 75% polyester met bamboe koolstof/17% polyamide/8% elastane |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
