MASCOT 00583 MORA FUNCTIONAL UNDER TROUSERS NAVY 3XL
Thermal under trousers Mora navy
See technical informationReferences
Mascot:00583-350-01-3XL
Rubix:378A8326
EAN:5708628179010

Product details : MASCOT 00583 MORA FUNCTIONAL UNDER TROUSERS NAVY 3XL
COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Colour | navy |
| Size | 3xl |
| Main material | polyester |
| Material | 100% polyester (coolmax®) |
Show UNSPSC/ECL@SS
£ 41.70 excl. VAT
/ Each
£ 50.04 incl. VAT
- Usually arrives within 14 working days
