References
SMC:AF50P-050AS
Rubix:119A7190
Manufacturer :AF50P-050AS
EAN:3618035595599

Documents
Product details : SMC AF50P-050AS BRACKET ASSEMBLY
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Strengths
Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity (approx. 1.3 times more)
Improved water separation efficiency extends the service life of filter elements
Rc, NPT or G(PF) type threads
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity (approx. 1.3 times more)
Improved water separation efficiency extends the service life of filter elements
Rc, NPT or G(PF) type threads
Technical specifications
Attributes
| Type | bracket assembly |
|---|---|
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 6.85 excl. VAT
/ Each
£ 8.22 incl. VAT
- Delivery usually within ( 8 ) days