SMC C95N40D-UA C95 LOCKING HEAD UNIT


Brake Section

References
smc:C95N40D-UA
rubix:132A3565
brand logo
brand logo
Technical specifications
TypeBrake Section

Product details : SMC C95N40D-UA C95 LOCKING HEAD UNIT


The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.

Strengths

•ISO/VDMA cylinder w/lock, double acting, single rod
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Standard strokes up to?800mm
Auto switch capable

Technical specifications


Attributes
TypeBrake Section
Show UNSPSC/ECL@SS
£ 454.95 excl. VAT
/ Each
£ 545.94 incl. VAT
  • Delivery usually within ( 3 ) days