References
Festo:SG-M27X2-B
Rubix:117A8578
Manufacturer :14987
EAN:4052568112677

Documents
Product details : FESTO 14987 ROD CLEVIS SG-M27X2-B
Rod clevis SG-M27X2-B With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M27x2, Conforms to standard=ISO 8140, Threaded Connection=Female thread M27x2, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x70x90 mm |
|---|---|
| Logistic Weight | 2048,75 g |
| Type | rod clevis |
| Connection 1 | m27x2 |
Show UNSPSC/ECL@SS
£ 90.26 excl. VAT
/ Each
£ 108.31 incl. VAT
- Delivery usually within ( 2 ) days