References
Festo:EAMM-A-L27-55A
Rubix:120A9867
Manufacturer :557975
EAN:4052568204204

Documents
Product details : FESTO 557975 AXIAL KIT EAMM-A-L27-55A
Axial kit EAMM-A-L27-55A Size=50, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
| Logistic Weight | 223,02 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 128.11 excl. VAT
/ Each
£ 153.73 incl. VAT
- Delivery usually within ( 6 ) days