SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BRAKED CASTOR
See technical informationReferences
Spartex:UK-V52Q100NPJP05
Rubix:245A7090
Product details : SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR
200MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING"
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 67.84 excl. VAT
/ Each
£ 81.41 incl. VAT
- Usually arrives within 14 working days

