BLICKLE LKR-SPO 100G-FI-FA 738012 SWIVEL CASTOR
Pressed steel swivel castor, medium heavy duty brackets, with bolt hole fitting, with brake system 'stop-fix' Nylon heavy duty wheel, with steel thread guard
See technical informationReferences
Blickle:LKR-SPO 100G-FI-FA
Rubix:218A5892
Manufacturer :738012
EAN:4047526030780




Technical specifications
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
Product details : BLICKLE LKR-SPO 100G-FI-FA 738012 SWIVEL CASTOR
Bracket: LKR series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: SPO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Load capacity | 350 kg |
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | beige |
| 130 mm | |
| 37 mm |
Show UNSPSC/ECL@SS
£ 80.95 excl. VAT
/ Each
£ 97.14 incl. VAT
- Usually arrives within 14 working days