Pressed steel swivel castor, heavy duty design, with top plate fitting Nylon heavy duty wheel, with steel thread guard
Load capacity | 150 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Bracket: LH series
Wheel: SPO series
Logistic Weight | 616 g |
---|---|
Load capacity | 150 kg |
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 125 mm |
Type of bearing | Ball bearing (C) |
Running sole / tire colour | Beige |
Plate width | 85 mm |
Plate length | 100 mm |
125 mm | |
37 mm |
Usually arrives within 14 working days