LEGRIS BRASS ADAPTOR 0168-21-17-39


Brass Accessories for Compression Fittings

References
parker legris:0168 21 17 39
rubix:117A5446
ean:0820099126272
016A - REDUCER MALE TO FEMALE, BSP PARALLEL THREAD
brand logo

Product details : LEGRIS BRASS ADAPTOR 0168-21-17-39


This range of fittings accessories is designed to meet the requirements of the automotive and robotics industries, provides optimum adaptation in installation adaptation and reliable operation.


Features/Benefits:
• Perfect for brass compression fittings adaptation to the installation
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations


Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools


Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications


Technologies:
Brass fittings for optimum installation adaptation


Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 20 bar (250 bar for the the 0220 product type)
• Temperature: -60°C to +250°C ( With metallic tube and without polymer seals)


Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)


Product Types:
• Barb Connector for Hose
• Barb Connector for Flexible Tubing
• Plug for Compression Fitting
• Tube End Plug for Compression Fitting
• Hex Head Plug with Captive Sealing Washer, Male BSPP and Metric Thread
• Hex Head Plug with Bi-Material Seal, Male BSPP Thread
• Stud Standpipe, Male BSPT Thread
• Sleeve Nut for Compression Fitting, Male Metric Thread
• Stud Standpipe with Bi-Material Seal, Male BSPP Thread
• Straight Male Orientable Adaptor, with Bi-Material Seal, Male BSPP Thread
• Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread
• Tube Support / ferrule for Polymer Tubing

Body Material: BRASS
Connection Thread Size: G1/2 G3/8
Connection Type: BSPP/BSPP
Division: Low Pressure Connectors Europe Division
Industry Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Maximum Operating Pressure: 250
Maximum Operating Temperature: + 80 °C
Media: Coolants, compressed air
Minimum Operating Temperature: -20 °C
Product Type: Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread
Quantity Per Box: 10
Shape: Reducer with bi-material seal male female
Specifications Met: RoHS, PED, REACH, CNOMO for robot in automotive industry
Weight: 0.031

Technical specifications


Attributes
Logistic Weight31 g
Package weight322 g
Exterior tube diameter24 mm
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 5.07 excl. VAT
/ Each
£ 6.08 incl. VAT
  • Usually arrives within 14 working days