MECALINE BALL-VALVE FEM-F G 1/2IN 735776


Brass Ball Valve PN40/25 Female/Female - Full Bore - Flat Red Handle

References
mecaline:735776
rubix:208A4954
ean:3660338017247
BALL-VALVE FEMALE-FEMALE Diameter (inch) '' 1/2
brand logo
Technical specifications
Diameter (inch)1/2 ''
See all Specifications

Product details : MECALINE BALL-VALVE FEM-F G 1/2IN 735776


Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore

Technical specifications


Attributes
Diameter (inch)1/2 ''
Service pressure40 bar
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
  • In stock: Next day delivery