References
Festo:VZBC-20-FF-40-22-F0304-V4V4T-PS30-R-90-4-C
Rubix:392A0355
Manufacturer :1915402
EAN:4052568249601

Documents
Product details : FESTO 1915402 BALL VALVE ACTUATOR UNIT
Ball valve
Technical specifications
Attributes
| Diameter (inch) | 0.79 '' |
|---|---|
| Service pressure | 8.4 bar |
| Profile | vzbc |
| Connection | ringbehuizing met draadflens |
| Size of thread | f03/f04 |
Show UNSPSC/ECL@SS
£ 496.17 excl. VAT
/ Each
£ 595.40 incl. VAT
- Delivery date on request
Contact a branch