References
Festo:QH-QS-4-1/8
Rubix:110A8705
Manufacturer :153486
EAN:4052568035020

Documents
Product details : FESTO 153486 BALL VALVE QH-QS-4-1/8
Ball valve QH-QS-4-1/8 with QS push-in connector. Valve function=2/2 bistable, Pneumatic Connection, port 1=R1/8, Pneumatic Connection, port 2=QS-4, Type of actuation=manual, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x27x17 mm |
|---|---|
| Logistic Weight | 15,62 g |
| Diameter (inch) | 1/8 '' |
| Service pressure | 10 bar |
| Profile | standard |
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
- Delivery usually within ( 2 ) days