LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 4XL


Breathable Bomber Jacket Yellow Class 3

References
leo workwear:J05-Y-4XL
rubix:236A6802
manufacturer :J05-Y-LEO-4XL
ean:5056082329916
brand logo
brand logo
Technical specifications
Colouryellow
Size4xl
Class EN204713

Product details : LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 4XL


Mesh lined body and sleeves. Lycra storm cuff with stay put thumbhole and hook and loop fastened cuff-adjustersHigh collar with chin protector. 3 piece concealed hood. Part elasticated hem with curved drop back. Chunky YKK main zip. Full length hook and loop fastened double storm flap. Segmented reflective tape. Internal safety glasses/goggles pocket with removable micro-fibre clothInternal tablet pocket, can take a tablet up to 10.5” (not including a case)Hook and loop fastened front pockets. Hand warmer pocketsID pocket with window side opening

Technical specifications


Attributes
Colouryellow
Size4xl
Class EN204713
Show UNSPSC/ECL@SS
£ 94.61 excl. VAT
/ Each
£ 113.53 incl. VAT
  • Usually arrives within 14 working days