MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 5XL

Pilot jacket Teresina yellow/green

See technical information
References
Mascot:07223-880-1703-5XL
Rubix:385A2457
EAN:5707209827906
Pilotjack Teresina 07223-880-1703 / 5XL
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size5xl
Class EN204713
See all Specifications

Product details : MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 5XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight2100 g
Colouryellow
Size5xl
Class EN204713
Main materialpolyester
Secondary colourgreen
Breathableyes
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 276.16 excl. VAT
/ Each
£ 331.39 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)