PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679081
Brush Ibu 22100/3/8 Bsw St 0,20
See technical informationReferences
Pferd Tools:IBU 22100/3/8 BSW ST 0,20
Rubix:2587358
Manufacturer :43679081
EAN:4007220660669
Product details : PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679081
Developed for use with low rotational speeds of up to 1,000 RPM-Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders. In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets. Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.
Brush Ibu 22100/3/8 Bsw St 0,20
Technical specifications
Attributes
| Length | 170 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
- Usually arrives within 14 working days



