PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679101
Tube brushes IBU 30100/3/8 BSW ST 0.20
See technical informationReferences
Pferd Tools:IBU 30100/3/8 BSW ST 0,20
Rubix:2587360
Manufacturer :43679101
EAN:4007220660744
Product details : PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679101
Designed for use at low speeds up to 1,000 rpm. In addition to the thread, tube brushes up to 20 mm are fitted with a smooth shank for mounting on a 6 mm collet. Tube brushes with a 3/8" thread also feature a 10 mm smooth stem.
Technical specifications
Attributes
| Length | 170 mm |
|---|
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
- Usually arrives within 14 working days



