Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209
PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209
Tube Brush
References
pferd tools:
43690209
rubix:
2587407
ean:
4007220723036
Technical specifications
Length
135
mm
Product details
Technical specifications
Product details : PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209
Quick-change handle
Technical specifications
Attributes
Length
135
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679094
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679033
OSBORN 158524-0001 4 ROW SCRATCH BRUSH BRASS
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679053
PFERD SWG-1/2 INTERIOR BRUSHES WITH THREAD 1/2-BSW 43690207
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679023
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679064
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
GEDORE 647 SPARK PLUG BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679041
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679102
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679003
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679091