BS Stainless Steel Simplex Roller Chain
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Chain length | 5000 mm |
Material | Stainless Steel |
In stock: Next day delivery