TSUBAKI 0232160000-M RS16B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV MTR


BS NP Chain

References
tsubaki:RS16B NP 1 RP (P=1'')
rubix:267A4243
manufacturer :0232160000-M
ean:8718472018745
TSUBAKI CHAIN SIMPLE RS16B-1 NP - 1
brand logo
Technical specifications
ProfileSimplex (1)
Chain16B-1
See all Specifications

Product details : TSUBAKI 0232160000-M RS16B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV MTR


BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.

Technical specifications


Attributes
ProfileSimplex (1)
Chain16B-1
Weight2.7 kg
Show UNSPSC/ECL@SS
£ 90.43 excl. VAT
/ Each
£ 108.52 incl. VAT
  • Usually arrives within 14 working days