European design roller chain Renold
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Chain | 05B-1 |
Logistic Weight | 1,38 g |
---|---|
Chain pitch | 8 mm |
Profile | Simplex (1) |
Chain | 05B-1 |
Roller diameter | 5 mm |
Inner width min. | 3 mm |
Chain length | 7620 mm |
Pin length | 8.6 mm |
Chain pin diameter | 2.31 mm |
Plate type | Round |
Plate height | 7.11 mm |
Plate thickness | 0.76 mm |
Tensile strength min. | 4.4 kN |
Usually arrives within 14 working days