Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 4G6MBSPP
GATES MEGACRIMP COUPLING 4G6MBSPP
BSP MBSPP
References
gates:
4G6MBSPP
rubix:
116A8753
manufacturer :
7100-19116-5
ean:
5412571532388
Technical specifications
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G6MBSPP
Strengths
BSP outer thread, cylindrical. 60° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
75
g
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PUSHLOCK-FITTINGS 3C382-6-4
PARKER PUSHLOCK-FITTINGS 34982-14-4
GATES MEGACRIMP HOSECPLG 12G12MBSPT
GATES MEGACRIMP COUPLING 6G6FBSPORX90
PARKER PUSHLOCK-FITTINGS 3C382-10-4
GATES MEGACRIMP COUPLING 16G16FBSPORX90
GATES MEGACRIMP HOSE COUPLING 6G6BSPBJ
GATES MEGACRIMP COUPLING 4G4FBSPORX
3B282-6-6 PARKER 3/8 BSP SWIVEL FEMALE
PARKER SAE CODE 62 45 ELBOW 16F77-20-16
GATES MEGACRIMP COUPLING 6G8FBSPORX90
PARKER SAE CODE 62 45 ELBOW 16N77-8-8
PARKER 3B282-4-4 PUSH LOK 90 DEG ELBOW FITTING 1/4 BSP
GATES MEGACRIMP COUPLING 4G2FBSPX
GATES MEGACRIMP COUPLING 10G10FBSPORX