Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 10G10MBSPP
GATES MEGACRIMP COUPLING 10G10MBSPP
BSP MBSPP
References
gates:
10G10MBSPP
rubix:
117A7150
manufacturer :
7100-19962-5
ean:
5414465049651
Technical specifications
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10G10MBSPP
Strengths
BSP outer thread, cylindrical. 60° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
185
g
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.10
excl. VAT
/
Each
£
15.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 4G4MBSPP
GATES MEGACRIMP COUPLING 6G6FBSPORX90BL
GATES 6G8MBSPP MEGACRIMP HOSE COUPLING
PARKER PUSHLOCK-FITTINGS 3C582-10-6
GATES MEGACRIMP COUPLING 12G16FBSPORX
GATES MEGACRIMP COUPLING 8G8FBSPORX
PIPELINEPR RJTHOSELINERG316 A103-25
GATES MEGACRIMP COUPLING 4G6MBSPP
PARKER 3C382-22-12 PUSHLOCK-FITTING M30 X 2
GATES MEGACRIMP HOSE COUPLING 4G4BSPBJ
PARKER PUSHLOCK-FITTINGS 31D82-8-4B
GATES MEGACRIMP COUPLING 16G16FBSPORX
PARKER PARKRIMP-FITTING 1B448-6-6
GATES MEGACRIMP COUPLING 16G16FBSPORX45
GATES MEGACRIMP COUPLING 6G6FBSPORX