Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10GS10FBSPORX
GATES MEGACRIMP COUPLING 10GS10FBSPORX
BSP FBSPORX
References
gates:
10GS10FBSPORX
rubix:
117A4380
manufacturer :
7347-19240-5
ean:
5412571559903
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10GS10FBSPORX
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
175
g
Type
GLOBALSPIRAL
Execution
FBSPORX
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.58
excl. VAT
/
Each
£
9.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CA48-18-8
PARKER PARKRIMP-FITTING 1D046-12-6
LEGRIS BANJO FITTING 3527 00 13
LEGRIS 3551 TWIN BANJO BODY 3549-06-10
LEGRIS SS FITTING 3816-62-00
PARKER 1C946-16-8 PRESSURE FITTING
PARKER PARKRIMP-FITTING 1B148-4-4
LEGRIS LF3600 BRASS FITTING 3622 12 08
GATES MEGACRIMP COUPLING 12G10FJX
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
GATES MEGACRIMP COUPLING 20GS38FDHORX90
GATES 4G12FDLORX90 12L TO 1/4 HOSE 90 DEG
PARKER PARKRIMP-FITTING 13V48-8-6
PARKER PARKRIMP-FITTING 1CE48-28-16
GATES MEGACRIMP COUPLING 10GS20FDHORX