Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 4G12FDLORX90 12L TO 1/4 HOSE 90 DEG
GATES 4G12FDLORX90 12L TO 1/4 HOSE 90 DEG
DIN 24° FDLORX90
References
gates:
4G12FDLORX90
rubix:
264A1107
manufacturer :
7100-19588-5
ean:
5414465713439
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES 4G12FDLORX90 12L TO 1/4 HOSE 90 DEG
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
84
g
Type
MEGACRIMP®
Execution
FDLORX90
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.03
excl. VAT
/
Each
£
7.24
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP HOSE COUPLING 5G12FDHORX
GATES MEGACRIMP COUPLING 8G15FDLORX90
LEGRIS BANJO FITTING 3539 08 13
LEGRIS 0134 66 27 QUICK ACT BARB FITTING 3/4IN BSPT
PARKER PARKRIMP FITTING 19248-24-24
GATES MEGACRIMP COUPLING 6GS10MJ
GATES MEGACRIMP COUPLING 20G24FJX
GATES MEGACRIMP COUPLING 20GS20FBSPORX45
LEGRIS LF3600 BRASS FITTING 3622-14-62
PARKER PARKRIMP-FITTING 11748-12-12
PARKER PARKRIMP-FITTING 1CF46-12-6
PARKER PARKRIMP-FITTING 10C48-8-4
PARKER PARKRIMP-FITTING 1EA48-8-8
PARKER PARKRIMP-FITTING 10C48-14-6
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL