Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10GS20FDHORX
GATES MEGACRIMP COUPLING 10GS20FDHORX
DIN 24° FDHORX
References
gates:
10GS20FDHORX
rubix:
117A4247
manufacturer :
7347-19211-5
ean:
5412571559637
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10GS20FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
GLOBALSPIRAL
Execution
FDHORX
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.56
excl. VAT
/
Each
£
10.27
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 11948-12-12
GATES MEGACRIMP HOSECPLG 16G16FJISX
GATES MEGACRIMP COUPLING 4G6FDHORX
LEGRIS LF3600 BRASS FITTING 3622-10-56
PARKER PARKRIMP-FITTING 1CF48-15-8
GATES MEGACRIMP COUPLING 20GS38FDHORX
GATES MEGACRIMP COUPLING 6GS6FBSPORX
LEGRIS 3636-08-13 BULKHEAD CONN. FEMALE 8-1/4
GATES MEGACRIMP COUPLING 16GS30FDHORX
GATES MEGACRIMP COUPLING 16GS30FDHORX45
LEGRIS SS FITTING 3816-62-00
GATES MEGACRIMP COUPLING 6GS8MBSPP
PARKER PARKRIMP-FITTING 19248-8-8
GATES MEGA CRIMP COUPLING 6GS12FDLORX90
GATES MEGACRIMP COUPLING 6G10FJX