Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 4G4FBSPORX45
GATES MEGACRIMP COUPLING 4G4FBSPORX45
BSP FBSPORX45
References
gates:
4G4FBSPORX45
rubix:
117A9029
manufacturer :
7100-19593-5
ean:
5414465712357
Technical specifications
Type
MEGACRIMP®
Exterior tube diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G4FBSPORX45
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
69
g
Type
MEGACRIMP®
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6G6FBSPORX
GATES MEGACRIMP COUPLING 20G20FBSPORX45
PARKER SAE CODE 62 45 ELBOW 16F77-16-12
PARKER PUSHLOCK-FITTINGS 3C482-8-4
GATES MEGACRIMP HOSECPLG 6G6MBSPT
PARKER PUSHLOCK-FITTINGS 31D82-12-6
GATES MEGACRIMP COUPLING 6G6FBSPORX45
GATES MEGACRIMP COUPLING 16G16MBSPP
GATES MEGACRIMP COUPLING 12G12FBSPORX45
PARKER PUSHLOCK-FITTINGS 3C382-8-4
PARKER PUSHLOCK-FITTINGS 31D82-15-8
PARKER PUSHLOCK-FITTINGS 31D82-8-4
PARKER PARKRIMP-FITTING 1B448-4-4
PARKER PUSHLOCK-FITTINGS 39282-12-12B
PARKER PUSHLOCK-FITTINGS 3C382-15-8