Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 16G16MBSPP
GATES MEGACRIMP COUPLING 16G16MBSPP
BSP MBSPP
References
gates:
16G16MBSPP
rubix:
117A5778
manufacturer :
7100-10557-5
ean:
5412571530278
Technical specifications
Material
steel
Type
megacrimp
Exterior tube diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G16MBSPP
Strengths
BSP outer thread, cylindrical. 60° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
510
g
Material
steel
Type
megacrimp
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.20
excl. VAT
/
Each
£
15.84
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 10G10FBSPORX45
PARKER PUSHLOCK-FITTINGS 31D82-8-4
GATES MEGACRIMP COUPLING 4G2FBSPX
PARKER PUSHLOCK-FITTINGS 3C382-18-10
GATES MEGACRIMP COUPLING 6G6FBSPORX90
GATES MEGACRIMP COUPLING 20G20FBSPORX
GATES MEGACRIMP COUPLING 8G8MBSPP
GATES MEGACRIMP COUPLING 12G12MBSPP
PARKER PUSHLOCK-FITTINGS 3C382-8-4
GATES MEGACRIMP COUPLING 4G4MBSPP
PARKER PUSHLOCK-FITTINGS 3C382-6-4
PARKER PUSHLOK FITTING 30682-6-6-SM
34982-14-6 PUSHLOCK FITTING WXF40635
39282-12-12 PARKER OCK FITTING
GATES MEGACRIMP COUPLING 10G10MBSPP