Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 4G4FBSPORX90
GATES MEGACRIMP COUPLING 4G4FBSPORX90
BSP FBSPORX90
References
gates:
4G4FBSPORX90
rubix:
117A6147
manufacturer :
7100-19595-5
ean:
5414465712333
Technical specifications
Material
steel
Type
coupling
Exterior tube diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G4FBSPORX90
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
60
g
Material
steel
Type
coupling
Exterior tube diameter
6
mm
Threading diameter (inch)
g 1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.71
excl. VAT
/
Each
£
9.25
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
PARKER CONNECTOR 30682-8-8
GATES MEGACRIMP COUPLING 12G12FBSPORX90BL
GATES 6G8MBSPP MEGACRIMP HOSE COUPLING
GATES MEGACRIMP COUPLING 4G6FBSPORX
PARKER PUSHLOCK-FITTINGS 3C382-6-4
PARKER PUSHLOCK-FITTINGS 3C382-12-6
GATES MEGACRIMP COUPLING 16G16FBSPORX45
PARKER SAE CODE 62 45 ELBOW 16N77-20-16
PARKER PUSHLOCK-FITTINGS 31D82-8-4
PARKER PUSHLOCK-FITTINGS 39282-8-8B
GATES MEGACRIMP COUPLING 4G6MBSPP
PARKER PUSHLOCK-FITTINGS 3C382-22-12B
PARKER SAE CODE 62 45 ELBOW 16N77-8-8
34982-14-6 PUSHLOCK FITTING WXF40635
GATES MEGACRIMP COUPLING 6G8FBSPORX