Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 12G12FBSPORX90BL
GATES MEGACRIMP COUPLING 12G12FBSPORX90BL
BSP FBSPORX90BL
References
gates:
12G12FBSPORX90BL
rubix:
117A4606
manufacturer :
7100-19985-5
ean:
5414465057014
Technical specifications
Type
megacrimp®
Exterior tube diameter
19
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G12FBSPORX90BL
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 90° block.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
510
g
Type
megacrimp®
Exterior tube diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.23
excl. VAT
/
Each
£
25.48
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP HOSECPLG 12G12MBSPT
GATES 4G4FBSPORX90BL MEGACRIMP COUPLING
GATES MEGACRIMP COUPLING 4G6FBSPORX45
GATES MEGACRIMP COUPLING 6G6FBSPORX45
PARKER PUSHLOCK-FITTINGS 3C382-15-8B
PARKER SAE CODE 62 45 ELBOW 16N77-8-8
GATES MEGACRIMP COUPLING 12G12FBSPORX
GATES MEGACRIMP COUPLING 8G8FBSPORX90
PARKER PUSHLOCK-FITTINGS 3C582-15-8B
GATES MEGACRIMP COUPLING 8G8MBSPP
PARKER PUSHLOCK-FITTINGS 34982-18-8
PARKER PUSHLOCK-FITTINGS 3C382-10-6
PARKER PARKRIMP FITTING 1B148-24-24
GATES MEGACRIMP COUPLING 8G8FBSPORX
GATES MEGACRIMP COUPLING 6G6FBSPORX90BL