Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 4G4MBSPP
GATES MEGACRIMP COUPLING 4G4MBSPP
BSP MBSPP
References
gates:
4G4MBSPP
rubix:
116A8752
manufacturer :
7100-11551-5
ean:
5412571531084
Technical specifications
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G4MBSPP
Strengths
BSP outer thread, cylindrical. 60° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
65
g
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.87
excl. VAT
/
Each
£
3.44
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PUSHLOCK-FITTINGS 31D82-18-10
PARKER CONNECTOR 30682-8-8
GATES MEGACRIMP COUPLING 16G16FBSPORX45
GATES MEGACRIMP COUPLING 6G8FBSPORX
GATES MEGACRIMP COUPLING 20G20FBSPORX
PARKER PUSHLOCK-FITTINGS 3C382-15-8B
PARKER PUSHLOKFITTING 3C582-18-10
PARKER PUSHLOCK-FITTINGS 3C482-18-10
GATES MEGACRIMP COUPLING 20G20MBSPP
PARKER PUSHLOCK-FITTINGS 31D82-8-4
GATES MEGACRIMP COUPLING 20G20FBSPORX45
GATES MEGACRIMP COUPLING 4G6FBSPORX90BL
34982-14-6 PUSHLOCK FITTING WXF40635
PARKER PARKRIMP FITTING 1B148-24-24
PARKER PUSHLOCK-FITTINGS 3C382-6-4