Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 20G20MBSPP
GATES MEGACRIMP COUPLING 20G20MBSPP
BSP MBSPP
References
gates:
20G20MBSPP
rubix:
116A8614
manufacturer :
7100-10558-5
ean:
5412571530292
Technical specifications
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
31
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20G20MBSPP
Strengths
BSP outer thread, cylindrical. 60° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
791
g
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.73
excl. VAT
/
Each
£
64.48
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER SAE CODE 62 45 ELBOW 16F77-20-16
GATES MEGACRIMP COUPLING 4G6FBSPORX
PARKER PUSHLOCK-FITTINGS 34982-12-6
GATES MEGACRIMP COUPLING 12G16FBSPORX
PARKER PUSHLOK FITTING 30682-6-6-SM
PARKER PUSHLOCK-FITTINGS 3C382-15-8B
GATES 4G6BSPBJ MEGACRIMP COUPLING
PARKER PUSHLOCK-FITTINGS 3C382-6-4
PARKER PUSHLOCK-FITTINGS 3C582-15-8B
GATES MEGACRIMP COUPLING 12G12FBSPORX90BL
GATES MEGACRIMP COUPLING 16G16FBSPORX
GATES MEGACRIMP COUPLING 6G6FBSPORX90BL
PARKER PUSHLOCK-FITTINGS 3C582-10-6
GATES MEGACRIMP COUPLING 10G10FBSPORX45
GATES MEGACRIMP COUPLING 8G8MBSPP