Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 20G20FBSPORX
GATES MEGACRIMP COUPLING 20G20FBSPORX
BSP FBSPORX
References
gates:
20G20FBSPORX
rubix:
117A5354
manufacturer :
7100-19523-5
ean:
5414465399183
Technical specifications
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
31
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20G20FBSPORX
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
741
g
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.51
excl. VAT
/
Each
£
40.21
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6G6FBSPORX45
PARKER SAE CODE 62 FLANGE 16A77-8-8
PARKER SAE CODE 62 45 ELBOW 16N77-20-16
GATES MEGACRIMP COUPLING 4G6FBSPORX45
GATES MEGACRIMP COUPLING 4G6FBSPORX
GATES 6G8MBSPP MEGACRIMP HOSE COUPLING
GATES MEGACRIMP COUPLING 12G12FBSPORX90
GATES MEGACRIMP COUPLING 10G10FBSPORX45
PARKER PUSHLOCK-FITTINGS 39282-8-8
39282-12-12 PARKER OCK FITTING
GATES MEGACRIMP COUPLING 6G8FBSPORX45
GATES MEGACRIMP COUPLING 16G16FBSPORX
GATES MEGACRIMP COUPLING 20G20MBSPP
GATES MEGACRIMP COUPLING 12G12FBSPORX45
GATES MEGACRIMP COUPLING 4G4MBSPP